Solid Epoxy Flat Work Surfaces, Labconco®
Solid Epoxy Flat Work Surface, 36" Wide Base Cabinets or Stands, 3 ft., 90 lbs.
Catalog # 46610-490
Supplier: Labconco
Supplier #: 4882805
Jump to:
Product Details & Documents
Combine with a base stand or cabinet to support Fiberglass 30 and Basic™ Labconco® laboratory hoods.
- For Use with Base Stands and Cabinets
- Designed to Support Fiberglass 30 and Basic Labconco Laboratory Hoods
- Black Surfaces
- Depth: 76.2 cm (30")
- Thickness: 3.2 cm (1¼")
Surfaces are black.
Specifications
- Désignation:Solid Epoxy Flat Work Surface
- Shipping Weight:90 lbs.
- For Use With:36" Wide Base Cabinets or Stands
- Width:3 ft.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



