Protector® Standard Storage Cabinets, Labconco®
Standard cabinets support Labconco® laboratory hoods and can be used for storage of small laboratory instruments.
- Available in six widths and two heights. Single-door models can be ordered with left or right hinge opening
Cabinets are constructed of white epoxy-coated steel and include one 20.3 cm (8") filler panel to increase cabinet’s overall depth from 55.9cm (22") to 76.2 cm (30"), for installation flush to wall.
Ordering information: Items designated as REDISHIP can be shipped within 48 hours of receiving your order. Cabinets are supplied with manual-closing, non-locking doors; four leveling feet; and one 20.3 cm (8") filler panel. Shelves (sold separately) are available for all cabinet widths. A work surface (also sold separately) is required for these cabinets, when used to support hoods without integral bottoms.
- Largeur:24"
- Désignation:Standard base cabinet
- Hauteur:35½"
- Shipping Weight:130 lbs.
- Type:1 door, left hinge
- REDISHIP:No
Accessories
- DescriptionWidthHeight
- DescriptionWidthHeight
- DescriptionWidthHeight
- DescriptionWidthHeight
- DescriptionWidthHeight
- DescriptionWidthHeight
- DescriptionHeightShipping Weight
- DescriptionHeightShipping Weight
- DescriptionHeightShipping Weight
- DescriptionHeightShipping Weight
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



