Protector® Standard Storage Cabinets, Labconco®
Standard base cabinet, 1 door, right hinge, 18", 31½", 85 lbs., No
Catalog # 46610-418
Supplier: Labconco
: 9904100
Jump to:
Product Details & Documents
Standard cabinets support Labconco® laboratory hoods and can be used for storage of small laboratory instruments.
- Available in six widths and two heights. Single-door models can be ordered with left or right hinge opening
Cabinets are constructed of white epoxy-coated steel and include one 20.3 cm (8") filler panel to increase cabinet’s overall depth from 55.9cm (22") to 76.2 cm (30"), for installation flush to wall.
: Items designated as REDISHIP can be shipped within 48 hours of receiving your order. Cabinets are supplied with manual-closing, non-locking doors; four leveling feet; and one 20.3 cm (8") filler panel. Shelves (sold separately) are available for all cabinet widths. A work surface (also sold separately) is required for these cabinets, when used to support hoods without integral bottoms.
Spécifications
- Largeur:18"
- Désignation:Standard base cabinet
- Hauteur:31½"
- Shipping Weight:85 lbs.
- Type:1 door, right hinge
- REDISHIP:No
Accessories
Informations sur le produit
- Catalog #WidthHeightAvailabilityPrice
- Shelf kit
Informations sur le produit
- Catalog #WidthHeightAvailabilityPrice
- Shelf kit
Informations sur le produit
- Catalog #WidthHeightAvailabilityPrice
- Shelf kit
Informations sur le produit
- Catalog #WidthHeightAvailabilityPrice
- Shelf kit
Informations sur le produit
- Catalog #WidthHeightAvailabilityPrice
- Shelf kit
Informations sur le produit
- Catalog #WidthHeightAvailabilityPrice
- Shelf kit
Informations sur le produit
- Catalog #HeightShipping WeightAvailabilityPrice
- Shelf kit
Informations sur le produit
- Catalog #HeightShipping WeightAvailabilityPrice
- Shelf kit
Informations sur le produit
- Catalog #HeightShipping WeightAvailabilityPrice
- Shelf kit
Informations sur le produit
- Catalog #HeightShipping WeightAvailabilityPrice
- Shelf kit



