Protector® Standard Storage Cabinets, Labconco®
Product Details & Documents
Standard cabinets support Labconco® laboratory hoods and can be used for storage of small laboratory instruments.
- Available in six widths and two heights. Single-door models can be ordered with left or right hinge opening
Cabinets are constructed of white epoxy-coated steel and include one 20.3 cm (8") filler panel to increase cabinet’s overall depth from 55.9cm (22") to 76.2 cm (30"), for installation flush to wall.
Ordering information: Items designated as REDISHIP can be shipped within 48 hours of receiving your order. Cabinets are supplied with manual-closing, non-locking doors; four leveling feet; and one 20.3 cm (8") filler panel. Shelves (sold separately) are available for all cabinet widths. A work surface (also sold separately) is required for these cabinets, when used to support hoods without integral bottoms.
Specifications
- Largeur:12"
- Désignation:Standard base cabinet
- Hauteur:35½"
- Shipping Weight:65 lbs.
- Type:1 door, left hinge
- REDISHIP:No
Accessories
Product Information
- Catalog #WidthHeightAvailabilityPrice
- Shelf kit
Product Information
- Catalog #WidthHeightAvailabilityPrice
- Shelf kit
Product Information
- Catalog #WidthHeightAvailabilityPrice
- Shelf kit
Product Information
- Catalog #WidthHeightAvailabilityPrice
- Shelf kit
Product Information
- Catalog #WidthHeightAvailabilityPrice
- Shelf kit
Product Information
- Catalog #WidthHeightAvailabilityPrice
- Shelf kit
Product Information
- Catalog #HeightShipping WeightAvailabilityPrice
- Shelf kit
Product Information
- Catalog #HeightShipping WeightAvailabilityPrice
- Shelf kit
Product Information
- Catalog #HeightShipping WeightAvailabilityPrice
- Shelf kit
Product Information
- Catalog #HeightShipping WeightAvailabilityPrice
- Shelf kit
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



