Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Model MI-150 Microscopy Illuminator, Dolan-Jenner | Avantor

Model MI-150 Microscopy Illuminator, Dolan-Jenner

Illuminator, Dual Gooseneck
Catalog # 41446-976
UL Listed
Supplier:   Dolan-Jenner
Fournisseur #:  MI-150DG
Model MI-150 Microscopy Illuminator, Dolan-Jenner
Catalog # 41446-976
Supplier:  Dolan-Jenner
UL Listed
Model MI-150 Microscopy Illuminator, Dolan-Jenner

Illuminator, Dual Gooseneck

Price
$3,478.44
Log in pour la disponibilité
Each
Product Details & Documents

The MI-150 is a 150-watt quartz halogen illuminator designed specifically for laboratory use

  • Colour temperature: 3200 °K
  • Lamp: EKE, 21 V, 150 W (200 hours at full intensity)

Optional versions of the MI-150 come with a standard A3739P ringlight (41446-978), with BG2820 single gooseneck self-supporting cable and one LH-759 lens (41446-974), or with EEG2823 dual gooseneck self-supporting cable and two LH-759 lenses (41446-976).

The lamp delivers nearly 400,000 foot-candles of high-intensity, cold illumination with minimal housing vibration or noise. The illuminator features a sleek plastic housing, minimal light leakage, and 0-100% solid state intensity control.

Certifications: UL listed. CE mark.

Spécifications
  • Modèle:
    Illuminator, Dual Gooseneck
  • Cat. No.:
    41446-976
  • Dimensions:
    22.2L x 15.24W x 14H cm (83/4 x 6 x 51/2")
  • Electrical:
    110/120 or 220/230V AC, 50/60 Hz
  • Weight:
    3.5 kg (7.75 lbs.)
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.