Direct Thermal Printer Labels, TimeMed
Glove-friendly, single-ply, thermal labels, White, 25.4×76.2 mm (1×3"), 5500 labels/roll, 2 rolls/case
36418-748
: TTR-13
This wide array of label types serves a variety of labeling applications in medical and research laboratories.
- All labels are white unless otherwise noted
General-purpose labels are compatible with standard direct thermal printers. Printer-specific labels are designed for exclusive use with printers from the designated manufacturer.
- Color:White
- Désignation:Glove-friendly, single-ply, thermal labels
- Dimensions:25.4×76.2 mm (1×3")
- Packaging:5500 labels/roll, 2 rolls/case
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



