Laser Printer Labels, TimeMed
Laser printer labels, Yellow, 22.2×50.8 mm (0.88×2"), 40 labels/sheet, 250 sheets (1000 labels)
Catalog # 36418-742
Supplier: Time Med Labeling Systems
Fournisseur #: DPSL-PC2-2
Jump to:
Product Details & Documents
A variety of laser printer-compatible labels for use in laboratory or office applications.
Piggyback label sheets are supplied with stacked labels, enabling users to peel away and update recorded information as needed. These labels are manufactured with a permanent adhesive. Single-ply labels feature a permanent adhesive.
Labels are supplied on 8¹/₂×11" sheets. All include step-by-step instructions on how to create, format, and print individual labels.
Spécifications
- Color:Yellow
- Désignation:Laser printer labels
- Dimensions:22.2×50.8 mm (0.88×2")
- Packaging:40 labels/sheet, 250 sheets (1000 labels)



