Microscope Slide Labels, TimeMed
Thermal transfer labels, glove friendly, White, 24×23.9 mm (0.94×0.94"), 7400 labels/roll, 3 rolls (22200 labels)
Catalog # 36418-628
Supplier: Time Med Labeling Systems
Supplier #: TTR-1516
Jump to:
Product Details & Documents
This collection of labels provides an assortment of instrument-specific applications for microscope slides.
The film MicroTrax labels (36418-606) are for use with MicroTrax thermal transfer printers and run four across on a roll. The standard thermal transfer labels (36418-626 and -628) are for use with most thermal transfer printers, and are supplied in rows of four on a roll. All labels are white.
Specifications
- Color:White
- Désignation:Thermal transfer labels, glove friendly
- Dimensions:24×23.9 mm (0.94×0.94")
- Packaging:7400 labels/roll, 3 rolls (22200 labels)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



