Microscope Slide Labels, TimeMed
Permanent microtrax labels, White, 22.2×22.2 mm (0.88×0.88"), 7400 labels/roll, 3 rolls (22200 labels)
Catalog # 36418-606
Supplier: Time Med Labeling Systems
Fournisseur #: MICROTRXLBL4
Jump to:
Product Details & Documents
This collection of labels provides an assortment of instrument-specific applications for microscope slides.
The film MicroTrax labels (36418-606) are for use with MicroTrax thermal transfer printers and run four across on a roll. The standard thermal transfer labels (36418-626 and -628) are for use with most thermal transfer printers, and are supplied in rows of four on a roll. All labels are white.
Spécifications
- Color:White
- Désignation:Permanent microtrax labels
- Dimensions:22.2×22.2 mm (0.88×0.88")
- Packaging:7400 labels/roll, 3 rolls (22200 labels)
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



