Direct Thermal Printer Labels, TimeMed
Glove-friendly, thermal transfer slide labels, White, 24×23.9 mm (0.94×0.94"), 7400 labels/roll, 3 rolls (22200 labels)
36418-604
Fournisseur #: TTR-PN-1516
This wide array of label types serves a variety of labeling applications in medical and research laboratories.
- All labels are white unless otherwise noted
General-purpose labels are compatible with standard direct thermal printers. Printer-specific labels are designed for exclusive use with printers from the designated manufacturer.
- Color:White
- Désignation:Glove-friendly, thermal transfer slide labels
- Dimensions:24×23.9 mm (0.94×0.94")
- Packaging:7400 labels/roll, 3 rolls (22200 labels)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



