PYREX® Cylindrical Jars, Corning
Plain Jars, 32 L (8.4 gal.), 40.6 cm (16"), 30.5 cm (12")
Supplier: Corning
Supplier #: 6942-32L
Jump to:
Product Details & Documents
These PYREX® jars are mold-blown with substantial walls for mechanical strength.
- Open end is ground flat
These jars can also be used as animal jars.
Caution: Do not use with heat, vacuum, or pressure applications.
Spécifications
- Ø ext.:40.6 cm (16")
- Capacité:32 L (8.4 gal.)
- Désignation:Plain Jars
- Hauteur:30.5 cm (12")



