PYREX® Cylindrical Jars, Corning
Plain Jars, 26.5 L (7 gal.), 30.5 cm (12"), 45.7 cm (18")
Supplier: Corning
Supplier #: 6942-27L
Jump to:
Product Details & Documents
These PYREX® jars are mold-blown with substantial walls for mechanical strength.
- Open end is ground flat
These jars can also be used as animal jars.
Caution: Do not use with heat, vacuum, or pressure applications.
Spécifications
- Ø ext.:30.5 cm (12")
- Capacité:26.5 L (7 gal.)
- Désignation:Plain Jars
- Hauteur:45.7 cm (18")



