PYREX® Cylindrical Jars, Corning
Plain Jars, 17 L (4.5 gal.), 30.5 cm (12"), 30.5 cm (12")
: Corning
: 6942-17L
These PYREX® jars are mold-blown with substantial walls for mechanical strength.
- Open end is ground flat
These jars can also be used as animal jars.
: Do not use with heat, vacuum, or pressure applications.
- Ø ext.:30.5 cm (12")
- Capacité:17 L (4.5 gal.)
- Désignation:Plain Jars
- Hauteur:30.5 cm (12")
- Cat. No.:36360-187



