PYREX® Cylindrical Jars, Corning
Plain Jars, 9.5 L (2.5 gal.), 25.7 cm (101/8"), 25.4 cm (10")
Supplier: Corning
Fournisseur #: 6942-9L
Jump to:
Product Details & Documents
These PYREX® jars are mold-blown with substantial walls for mechanical strength.
- Open end is ground flat
These jars can also be used as animal jars.
Caution: Do not use with heat, vacuum, or pressure applications.
Spécifications
- Ø ext.:25.7 cm (101/8")
- Capacité:9.5 L (2.5 gal.)
- Désignation:Plain Jars
- Hauteur:25.4 cm (10")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



