Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VertiKlean® Wall Washing Systems | Avantor

VertiKlean® Wall Washing Systems

Standard mop head, 38.7 cm (15¹/₄") long, textured, sterile, Polyester, Sterile
Catalog # 33501-068
Supplier:   Contec
Fournisseur #:  TLVKMOPIR
VertiKlean® Wall Washing Systems
Catalog # 33501-068
Supplier:  Contec
VertiKlean® Wall Washing Systems
VertiKlean® Wall Washing Systems

Standard mop head, 38.7 cm (15¹/₄") long, textured, sterile, Polyester, Sterile

Price
$1,608.20
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Case of 32
Product Details & Documents

Lightweight, polyester disposable mops are excellent for applying disinfectants and for wet cleaning of vertical surfaces, ceilings, and walls in controlled environments. Ideal for reaching awkward corners and ceilings with a complete range of motion.

  • Hydrophilic polyester fabric laminated to clean ester foam, laser cut sealed edge
  • Compatible with a wide range of chemicals, detergents, disinfectants, and cleaners
  • Available in three sizes (8, 13 and 15")

For aseptic processing or sterile core areas, the sterile mop heads provide truly validated sterility to a Sterility Assurance Level of 10-6 in accordance with standards and recommended practices of the AAMI guidelines.

Mop heads are constructed with a polyester clean room knit fabric laminated to clean ester foam. The absorbent foam carries solvents and disinfectants to the surface; the polyester fabric offers excellent abrasion resistance and helps distribute the liquid uniformly on the surface being cleaned. Mop heads are laser cut to seal the edges, further limiting potential contamination in the mopping process. Mop heads with a textured surface are ideal for applications requiring additional scrubbing performance. Mop heads contain no cellulose and are compatible with a wide range of chemicals, detergents, disinfectants, and cleaners. Intended for one-time use. Mop heads are available nonsterile and sterile.

Interchangeable hardware system consists of a disposable polyester/foam mop head attached to a stainless steel swivel mop frame with a capped end. A 'quick connect' feature allows for easy attachment to compatible extension handles with a 360° range of cleaning motions.

The VertiKlean® Sox removable covers are designed to protect the disposable mop heads during vertical wet cleaning. They improve the durability of the mop while cleaning highly abrasive surfaces. Compatible with all three VertiKlean® mop heads, the stainless steel bucket systems include trolley, casters, buckets, and wringer. All units in the VertiKlean® system are compatible with gamma, ETO, and autoclave sterilization.

Ordering information: Validation reports and presaturated and sterile mop head covers are available upon special request. Paddle-style 41.3 cm (16¹/₄") long VertiKlean® mop heads are also available; contact your Avantor sales representative for more information. Mop heads are available in three sizes, 21.6 cm (8¹/₂"), 32.4 cm (12³/₄"), and 38.7 cm (15¹/₄"); for use with their corresponding 19 cm (7 or 7¹/₂"), 29 cm (11¹/₂ or 12"), and 36 cm (14") frames, respectively. Lightweight anodized aluminum and stainless steel telescoping handles are available in two lengths: 40 cm (16") extending to 76.2 cm (30"), and 127 cm (50") extending to 233.7 cm (92").

Spécifications
  • Désignation:
    Standard mop head, 38.7 cm (15¹/₄") long, textured, sterile
  • Matière:
    Polyester
  • Sterility:
    Sterile
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Anodized Aluminum Handle, 2 Piece, 218 cm (86") Handle, 30 cm (12") Frame
    Anodized Aluminum Handle, 2 Piece, 218 cm (86") Handle, 30 cm (12") Frame
    33502-010
    Log in pour la disponibilité
    Each - $280.36

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.