PYREX® Funnel, Plain, 60° Angle, Long Stem, Corning
Long Stem Funnel, 150 mm, 9 mm, 100 mm
: Corning
: 6140-100
PYREX® Funnel, Plain, 60° Angle, Long Stem, Corning
30230-984
: Corning
Product available on GSA Advantage®
PYREX®, borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With a beaded edge for strength. Cone angle 60°. These funnels are fabricated from blanks formed to a 60° angle, which permits accurate fitting of filter paper and thus reducing filtering time. In addition, few funnels have depressed inside flutings which further decrease filtering time.
- Désignation:Long Stem Funnel
- Top I.D.:100 mm
- Stem O.D.:9 mm
- Stem Length:150 mm
- Cat. No.:30230-984
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



