PYREX® Funnel, Plain, 60° Angle, Long Stem, Corning
Long Stem Funnel, 150 mm, 8 mm, 50 mm
Supplier: Corning
Fournisseur #: 6140-50
PYREX® Funnel, Plain, 60° Angle, Long Stem, Corning
Catalog # 30230-929
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With a beaded edge for strength. Cone angle 60°. These funnels are fabricated from blanks formed to a 60° angle, which permits accurate fitting of filter paper and thus reducing filtering time. In addition, few funnels have depressed inside flutings which further decrease filtering time.
Spécifications
- Désignation:Long Stem Funnel
- Top I.D.:50 mm
- Stem O.D.:8 mm
- Stem Length:150 mm
- Cat. No.:30230-929
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



