PYREX® Funnel, Plain, 60° Angle, Long Stem, Corning
Long Stem Funnel, 150 mm, 8 mm, 75 mm
Supplier: Corning
Supplier #: 6140-75
PYREX® Funnel, Plain, 60° Angle, Long Stem, Corning
Catalog # 30230-503
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With a beaded edge for strength. Cone angle 60°. These funnels are fabricated from blanks formed to a 60° angle, which permits accurate fitting of filter paper and thus reducing filtering time. In addition, few funnels have depressed inside flutings which further decrease filtering time.
Specifications
- Désignation:Long Stem Funnel
- Top I.D.:75 mm
- Stem O.D.:8 mm
- Stem Length:150 mm
- Cat. No.:30230-503
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



