Elbows, Labconco
45° Elbows, 25.4 cm (10"), 31.8 cm (12½"), 10 (in ft. of straight duct), 5.4 kg (12 lbs.)
Catalog # 30182-326
Supplier: Labconco
Supplier #: 7027400
Jump to:
Product Details & Documents
PVC elbows, both 45° and 90°, are compatible with thermoplastic duct
Designed and engineered for quick installation and minimum pressure losses, elbows feature belled end connections to receive PVC duct directly.
Spécifications
- Ø:25.4 cm (10")
- Désignation:45° Elbows
- Hauteur:31.8 cm (12½")
- Shipping Weight:5.4 kg (12 lbs.)
- Equivalent Resistance:10 (in ft. of straight duct)



