Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Elbows, Labconco | Avantor

Elbows, Labconco

45° Elbows, 15.2 cm (6"), 22.2 cm (8¾"), 6 (in ft. of straight duct), 3.6 kg (8 lbs.)
Catalog # 30182-124
Supplier:   Labconco
Fournisseur #:  4708800
Elbows, Labconco
Catalog # 30182-124
Supplier:  Labconco
Elbows, Labconco
Elbows, Labconco

45° Elbows, 15.2 cm (6"), 22.2 cm (8¾"), 6 (in ft. of straight duct), 3.6 kg (8 lbs.)

Price
$518.00
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

PVC elbows, both 45° and 90°, are compatible with thermoplastic duct

Designed and engineered for quick installation and minimum pressure losses, elbows feature belled end connections to receive PVC duct directly.

Spécifications
  • Ø:
    15.2 cm (6")
  • Désignation:
    45° Elbows
  • Hauteur:
    22.2 cm (8¾")
  • Shipping Weight:
    3.6 kg (8 lbs.)
  • Equivalent Resistance:
    6 (in ft. of straight duct)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.