PYREX® Volumetric Flasks, Snap Cap, Class A, Corning
1 ml, ±0.01 ml
Supplier: Corning
Supplier #: 5580-1
PYREX® Volumetric Flasks, Snap Cap, Class A, Corning
Catalog # 29610-004
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX® glass, clear, with snap-caps.
- Heavy beads and tubing rings tooled for snap-cap fit
- Graduation line is sharp and permanent
- No snap caps for 1 and 2 ml sizes
Spécifications
- Capacité:1 ml
- Tolerance:±0.01 ml
- Cat. No.:29610-004
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



