InterPed™ Impervious Shoe Covers, InterWorld™
Blue, 40.6 cm (16")
Catalog # 21923-238
Supplier: Interworld
Supplier #: 10135-136-02
Jump to:
Product Details & Documents
Heavyweight shoe covers effectively contain dirt and moisture
They are 40.6cm (16") long and made of compressed polyethylene. Shoe covers feature seamless bottoms and are nontoxic and odorless.
Ordering information: Packed 100 shoe covers per bag, 3 bags per case.
Specifications
- Color:Blue
- Longueur:40.6 cm (16")
- Cat. No.:21923-238
- Garment application:Laboratory
- Fabric:Polyethylene



