Nalgene® Rectangular Bottles, HDPE, Bulk Pack, Thermo Scientific
1 L (33.8 oz.), 180 mm, 44 mm, 48-415
Supplier: Thermo Fisher Scientific
: 312009-0032
Nalgene® Rectangular Bottles, HDPE, Bulk Pack, Thermo Scientific
Catalog # 16059-832
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Nalgene® high density polyethylene rectangular bottles come with polypropylene closures.
Bottles are available in both translucent and amber. Translucence allows easy viewing of liquid levels. Amber reduces UV light transmissions to protect light-sensitive liquids.
All the bottles are leak proof, and feature a space-saving rectangular design. These bottles feature uniform walls which are resistant to splitting or puncturing.
: Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
: Polypropylene screw closures are included.
: They are bulk packed for packaging applications.
Spécifications
- Taille du bouchon:48-415
- Capacité:1 L (33.8 oz.)
- Neck I.D.:44 mm
- Height with Cap:180 mm



