Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Nalgene® Rectangular Bottles, HDPE, Bulk Pack, Thermo Scientific | Avantor

Nalgene® Rectangular Bottles, HDPE, Bulk Pack, Thermo Scientific

125 ml (4.2 oz.), 102 mm, 21 mm, 28-415
Catalog # 16059-826
Fournisseur #:  312009-0004
Nalgene® Rectangular Bottles, HDPE, Bulk Pack, Thermo Scientific
Catalog # 16059-826
Nalgene® Rectangular Bottles, HDPE, Bulk Pack, Thermo Scientific
Nalgene® Rectangular Bottles, HDPE, Bulk Pack, Thermo Scientific

125 ml (4.2 oz.), 102 mm, 21 mm, 28-415

Price
$2,158.60
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Case of 500
Product Details & Documents

Nalgene® high density polyethylene rectangular bottles come with polypropylene closures.

Bottles are available in both translucent and amber. Translucence allows easy viewing of liquid levels. Amber reduces UV light transmissions to protect light-sensitive liquids.

All the bottles are leak proof, and feature a space-saving rectangular design. These bottles feature uniform walls which are resistant to splitting or puncturing.

Certifications: Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.

Ordering information: Polypropylene screw closures are included.

Packaging: They are bulk packed for packaging applications.

Spécifications
  • Taille du bouchon:
    28-415
  • Capacité:
    125 ml (4.2 oz.)
  • Neck I.D.:
    21 mm
  • Height with Cap:
    102 mm
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.