Nalgene® Rectangular Bottles, HDPE, Bulk Pack, Thermo Scientific
250 ml (8.5 oz.), 117 mm, 28 mm, 38 mm
Supplier: Thermo Fisher Scientific
Fournisseur #: 312007-0008
Nalgene® Rectangular Bottles, HDPE, Bulk Pack, Thermo Scientific
Catalog # 16059-820
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Nalgene® high density polyethylene rectangular bottles come with polypropylene closures.
Bottles are available in both translucent and amber. Translucence allows easy viewing of liquid levels. Amber reduces UV light transmissions to protect light-sensitive liquids.
All the bottles are leak proof, and feature a space-saving rectangular design. These bottles feature uniform walls which are resistant to splitting or puncturing.
Certifications: Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
Ordering information: Polypropylene screw closures are included.
Packaging: They are bulk packed for packaging applications.
Spécifications
- Taille du bouchon:38 mm
- Capacité:250 ml (8.5 oz.)
- Neck I.D.:28 mm
- Height with Cap:117 mm



