SC3 Super Compact Temperature Recorders, Dickson®
Le produit 61280-317 est similaire à 14905-012 mais le fabricant et les spécifications peuvent varier.
Product Details & Documents
Reusable and compact recorders are built with a rugged case to withstand the rigors of transportation and storage applications
Economical recorders feature easy user calibration and switchable control of temperature, °C/°F, and time, 24 hours/7 days. Designed with specialized slots for unit security. Optional tamper seals can be used to ensure the integrity of the chart. Units can be wall-mounted, suspended, or used free-standing, and work with charts that have a diameter of 75mm (3").
Ordering information: Supplied with one AA battery, pen, and instruction manual.
Spécifications
- Plage de température:25...50 °C (76...122 °F)
- Cat. No.:14905-012
- Accuracy:±1°C (±2°F)
- Dimensions:9.3L x 9.3W x 5.7H cm (311/16 x 311/16 x 23/16")
- Weight:227 g (8 oz.)
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



