SC3 Super Compact Temperature Recorders, Dickson®
Reusable and compact recorders are built with a rugged case to withstand the rigors of transportation and storage applications
Economical recorders feature easy user calibration and switchable control of temperature, °C/°F, and time, 24 hours/7 days. Designed with specialized slots for unit security. Optional tamper seals can be used to ensure the integrity of the chart. Units can be wall-mounted, suspended, or used free-standing, and work with charts that have a diameter of 75mm (3").
: Supplied with one AA battery, pen, and instruction manual.
- Plage de température:–5...20 °C (22...68 °F)
- Cat. No.:14905-008
- Accuracy:±1°C (±2°F)
- Dimensions:9.3L x 9.3W x 5.7H cm (311/16 x 311/16 x 23/16")
- Weight:227 g (8 oz.)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



