Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
SC3 Super Compact Temperature Recorders, Dickson® | Avantor

SC3 Super Compact Temperature Recorders, Dickson®

–15...10 °C (4...50 °F)
Catalog # 14905-006
Small Business Enterprise
Supplier:   Dickson
Fournisseur #:  SC377
SC3 Super Compact Temperature Recorders, Dickson®
Catalog # 14905-006
Supplier:  Dickson
Small Business Enterprise
SC3 Super Compact Temperature Recorders, Dickson®
SC3 Super Compact Temperature Recorders, Dickson®

–15...10 °C (4...50 °F)

Price
$1,023.29
Log in pour la disponibilité
Each
Product Details & Documents

Reusable and compact recorders are built with a rugged case to withstand the rigors of transportation and storage applications

Economical recorders feature easy user calibration and switchable control of temperature, °C/°F, and time, 24 hours/7 days. Designed with specialized slots for unit security. Optional tamper seals can be used to ensure the integrity of the chart. Units can be wall-mounted, suspended, or used free-standing, and work with charts that have a diameter of 75mm (3").

Ordering information: Supplied with one AA battery, pen, and instruction manual.

Spécifications
  • Plage de température:
    –15...10 °C (4...50 °F)
  • Cat. No.:
    14905-006
  • Accuracy:
    ±1°C (±2°F)
  • Dimensions:
    9.3L x 9.3W x 5.7H cm (311/16 x 311/16 x 23/16")
  • Weight:
    227 g (8 oz.)
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.