Starlab
Product Details & Documents
Portable immersive domes with projection and NGSS-aligned curriculum for science instruction.
All-in-one system combining dome, projection, computer, and curriculum
- Portable, inflatable domes enable use in classrooms, gyms, and shared spaces
- Immersive full-dome visuals increase attention and concept comprehension
- NGSS-aligned astronomy, geology, and meteorology curriculum available
- Plug-and-play setup in 20 minutes minimizes technical and instructional prep time
- Scales from small classes to large-group programs and events
- Supports curriculum standards across K-12
The Starlab system is designed to remove the traditional barriers between students and complex scientific concepts by transforming any suitable space into an immersive learning environment. Rather than relying on fixed facilities or specialized rooms, Starlab gives educators the flexibility to deliver visually rich science instruction in an engaging, inflatable dome, supporting a wide range of instructional settings from daily classroom use to special programs and outreach events.
Each component of Starlab is engineered to work together as a cohesive whole, reducing friction for educators and ensuring a smooth experience for learners. This approach allows institutions to standardize immersive instruction across classrooms, grade levels, and locations without requiring extensive technical expertise or infrastructure changes.
Starlab also supports instructional depth by helping educators teach concepts that are difficult to convey through textbooks or flat screens alone. Spatial relationships, large-scale systems, and time-based changes become easier for students to grasp when experienced visually and contextually. This helps bridge gaps in understanding and supports a more intuitive connection to scientific ideas.
From an operational standpoint, the system is built for repeated use over time. Its design supports shared ownership across departments or schools, making it suitable for centralized resource models. Institutions can deploy Starlab as part of regular instruction, enrichment programming, or special events while maintaining consistent quality and performance.
Ultimately, the Starlab system serves as a versatile instructional platform that adapts to different educational goals and environments. It enables schools and organizations to elevate science learning experiences without adding complexity, helping educators focus on teaching while students focus on discovery.
Ordering information: Please note: The Starlab system requires at least one dome, one projector, and one curriculum package (all sold seprately) to operate and deliver a complete instructional experience. Contact your sales representative for more information.
Packaging: All packages will ship via Freight.
Spécifications
- Désignation:Inflatable learning dome with blower, 5 m
- Hauteur:13'6" clearance
- Taille:25W×25D×15' H (operating clearance)
- No. of Students:25+ (No. of elementary students; middle and high school may be less)
- Width:20' (at the door)
- Diameter:17' (dome body)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



