Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Mighty Scope v2 USB Digital Microscopes | Avantor

Mighty Scope v2 USB Digital Microscopes

Mighty Scope v2 with fine focus stand
Catalog # 78620-522
New Product
Supplier:   Aven Tools
Fournisseur #:  26700-218
Mighty Scope v2 USB Digital Microscopes
Catalog # 78620-522
Supplier:  Aven Tools
New Product
Mighty Scope v2 USB Digital Microscopes

Mighty Scope v2 with fine focus stand

Price
$784.82
Log in pour la disponibilité
Each
Product Details & Documents

Mighty Scope v2 USB digital microscope 10 to 200× magnification based on a 24" monitor.

  • Enhanced image sensor (¹/₄" color CMOS)

  • Improved depth of field
  • Adjustable 8 energy-efficient LED lights
  • Includes fine-focus metal stand

    Windows 10/11, Mac OSX 10.11 or above

MicroViewer Plus Software optimized for the Mighty Scope v2 w/ all of the measurement and image/video capabilities needed for professional inspection.

White balance: Auto

Snapshot mode: Hardware and software controllable

Gain control: Auto

Effective pixels: 2592(H)×1933(V) pixels (5 MP)

Working distance at: 10×190 mm, 20×82 mm, 30× 43 mm and 40×26 mm

Packaging:   Mighty Scope v2, fine focus stand, microscope mount.

Spécifications
  • Désignation:
    Mighty Scope v2 with fine focus stand
  • Cat. No.:
    78620-522
  • Output:
    Serial data for USB standard compliant 2.0
  • Magnification:
    10 - 200×
  • Resolution:
    2592 (H)×1933(V) pixels/30 fps
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Diffuser attachment for Mighty Scope v2, 0.1 lbs., 3×3×0.75"
    Diffuser attachment for Mighty Scope v2, 0.1 lbs., 3×3×0.75"
    78620-700
    Log in pour la disponibilité
    Each - $193.46

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Mighty scope V2 stand with fine focus mount
    Mighty scope V2 stand with fine focus mount
    78621-270
    Log in pour la disponibilité
    Each - $181.54

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Polarizer attachment for Mighty Scope v2, Ø 39 mm, plastic, 0.1 lbs., Post height: 300 mm, Adjustment travel: 170 mm
    Polarizer attachment for Mighty Scope v2, Ø 39 mm, plastic, 0.1 lbs., Post height: 300 mm, Adjustment travel: 170 mm
    78620-648
    Log in pour la disponibilité
    Each - $154.75

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Flex arm with clamp, 18"
    Flex arm with clamp, 18"
    78620-622
    Log in pour la disponibilité
    Each - $349.59

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.