Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Digital Microscopes with 360 View | Avantor

Digital Microscopes with 360 View

Mighty Cam Eidos on post stand with gooseneck LEDs + 360 Viewer, 13.3 - 94.4×
Catalog # 78620-678
New Product
Supplier:   Aven Tools
Fournisseur #:  26700-151C05-260570
Digital Microscopes with 360 View
Catalog # 78620-678
Supplier:  Aven Tools
New Product
Digital Microscopes with 360 View

Mighty Cam Eidos on post stand with gooseneck LEDs + 360 Viewer, 13.3 - 94.4×

Price
$9,287.24
Log in pour la disponibilité
Each
Product Details & Documents

Micro Lens with a 360 Viewer and Mighty Cam ES camera, available with either a track stand featuring top and bottom adjustable LED lighting or a post stand with flexible gooseneck LEDs, paired with a 22" HD LED monitor.

  • Magnification range of 22 to 147×
  • 360 Viewer allows users to inspect from all angles by simply rotating the viewer
  • Micro zoom lens with four detented zoom settings, ideal for accurate and repeatable measurements
  • Mighty Cam ES camera provides excellent image quality in HDMI or USB modes (measurement software included)
  • 3D viewer can be easily engaged or disengaged by sliding the mechanism in or out

Track stand: Track stand with smooth vertical motion, features adjustable overhead and back light LEDs. Post stand: Post stand with adjustable LEDs on flexible goosenecks. LEDs can be positioned where needed for optimal illumination.

Sensor type: CMOS
Color/mono: Color
Array diagonal: 7.13 mm
Resolution: 2 MP, 2592(H)×1944(V)
Pixel size: 2.2×2.2 μm
Effective area: 5.7×4.3 mm
Shutter mode: Rolling
Frame rate: [email protected], 25fps@HDMI
Exposure time: 1 ms to 2 s
Color temperature: 1800 to 10000K
Picture format: HDMI: JPG/TIF; USB: TIFF/JPG/PNG/DICOM
Multiple cameras: Supports four cameras simultaneously in SDK
Optical interface: Standard C mount
Data interface: HDMI, USB2.0, SD card
Operating environment: Temperature: −10 to +45 ℃; Humidity: 10~85%

Spécifications
  • Grossissement:
    13.3 - 94.4×
  • Désignation:
    Mighty Cam Eidos on post stand with gooseneck LEDs + 360 Viewer
  • Cat. No.:
    78620-678
  • W×D×H:
    90.7×74×67.2 mm
  • Weight:
    1 lbs.
  • Working distance:
    0.91"
  • Sensor:
    CMOS