Forceps - PVC Plastic Coated Tips
Forceps with plastic coated tips, 400 Stainless Steel, 300 mm (12"), Plastic Coated, 90.72 g (0.2 lbs)
Catalog # 78621-152
New Product
Supplier: Aven Tools
Fournisseur #: 18431
Jump to:
Product Details & Documents
Crafted from high-quality stainless steel, the Aven Forceps with PVC Plastic Coated Tips are designed to meet the demands of professionals and hobbyists alike. These forceps are perfect for handling delicate objects without causing damage.
PVC Plastic Coated Tips: The plastic coated tips provide a secure non-slip grip and prevent scratching delicate parts.
Serrated Handles: The serrated handles ensure a secure, comfortable grip during use.
Hand-Finished Precision: Each pair of forceps is hand-finished to ensure precise alignment, making them ideal for delicate tasks.
Highly Polished Stainless Steel: The polished stainless steel construction ensures longevity.
Spécifications
- Désignation:Forceps with plastic coated tips
- Matière:400 Stainless Steel
- Tip Style:Plastic Coated
- Overall Length:300 mm (12")
- Weight:90.72 g (0.2 lbs)



