Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Technik™ Cutter | Avantor

Technik™ Cutter

Stainless Steel 410, 0.1 - 1.25mm soft copper wire, 10.3 mm, 110 mm, 9.5 mm, Tapered miniature cutter
Catalog # 78621-052
New Product
Supplier:   Aven Tools
Fournisseur #:  10331
Technik™ Cutter
Catalog # 78621-052
Supplier:  Aven Tools
New Product
Technik™ Cutter

Stainless Steel 410, 0.1 - 1.25mm soft copper wire, 10.3 mm, 110 mm, 9.5 mm, Tapered miniature cutter

Price
$39.31
Log in pour la disponibilité
Each
Product Details & Documents

End cutters are used to cut close to the surface of your material, leaving a smooth surface behind.

  • Manufactured from 410 stainless steel

    Box Joint construction provides superior jaw alignment and durability

    Induction hardened jaws

    Dual leaf springs

    ESD Safe cushioned grips

Spécifications
  • Matière:
    Stainless Steel 410
  • Cutting Capacity:
    0.1 - 1.25mm soft copper wire
  • Jaw Type:
    Tapered miniature cutter
  • Jaw Width:
    9.5 mm
  • Blade Length:
    10.3 mm
  • Overall Length:
    110 mm
  • Cat. No.:
    78621-052
  • Disposable / reusable:
    Reusable