Professional Automatic Wire Strippers
Professional automatic wire stripper, Range: 16 - 8 AWG, Carbon steel, 16/14/10/8 AWG wire stripping, Spring loaded, 0.4536 kg
78620-380
New Product
: 10105D
Professional grade wire stripper with a spring-loaded handle and a comfort grip, designed for easy wire stripping. Includes a built-in safety shield.
Quick and easy wire stripping
Professional-quality tool for fast & consistent wire stripping
Easy to use - simply insert wire and squeeze handle
Spring mechanism automatically holds wire, cuts & strips insulation clean leaving bare wire
Non-slip grips, steel mechanism - great for home, auto, A/V wiring
Built-in peg hole for storing on a pegboard, and can be used to hang from a tool belt
Tempered high-carbon steel blades are designed for thousands of cuts
- Désignation:Professional automatic wire stripper, Range: 16 - 8 AWG
- Matière:Carbon steel
- Cutting Capacity:16/14/10/8 AWG wire stripping
- Weight:0.4536 kg
- Handle Type:Spring loaded



