Professional Automatic Wire Strippers
Product Details & Documents
Professional grade wire stripper with a spring-loaded handle and a comfort grip, designed for easy wire stripping. Includes a built-in safety shield.
Quick and easy wire stripping
Professional-quality tool for fast & consistent wire stripping
Easy to use - simply insert wire and squeeze handle
Spring mechanism automatically holds wire, cuts & strips insulation clean leaving bare wire
Non-slip grips, steel mechanism - great for home, auto, A/V wiring
Built-in peg hole for storing on a pegboard, and can be used to hang from a tool belt
Tempered high-carbon steel blades are designed for thousands of cuts
Spécifications
- Désignation:Professional automatic wire stripper, Range: 18 - 8 AWG
- Matière:Carbon steel
- Cutting Capacity:18/14/10/8 AWG wire stripping
- Weight:0.4536 kg
- Handle Type:Spring loaded
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



