Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Instant Explosive Detection Wipes

Instant Explosive Detection Wipes

Target substances: Ammonium Chlorate, Potassium Chlorate
Catalog # 78568-292
New Product
Supplier:   TRACE EYE D LLC
Supplier #:  948247
Instant Explosive Detection Wipes
Catalog # 78568-292
Supplier:  TRACE EYE D LLC
New Product
Instant Explosive Detection Wipes
Instant Explosive Detection Wipes

Target substances: Ammonium Chlorate, Potassium Chlorate

Price
$805.78
Log in for availability
Pack of 100
Minimum order quantity is 1
Product Details & Documents

Trace Eye-D instant explosives detection wipes provide rapid, field-ready identification of trace explosive residues, including TNT, PETN, RDX, TATP, ammonium nitrate, chlorates, and perchlorates. They require no specialized equipment and use simple color change chemistry for safe on-scene screening.

  • Rapid detection results of trace explosive residues
  • Field-ready packaging for on-scene operations
  • Trusted globally by law enforcement, corrections, and security teams
  • Simple color change results; no instruments, mixing, or glass ampoules
  • Works on solids, liquids, packaging, and surfaces
  • Minimizes exposure with safe stand-off sampling
  • Compact, lightweight, and easy to carry in any kit
  • Durable 6×3" polyester towelette allows refolding for testing several areas with one wipe
  • Negative result can be disposed of in common waste stream
  • Made in the USA

Trace Eye-D instant explosives detection wipes are simple to use, and require no specialized equipment. They employ color change chemistry for fast on-scene screening; just open, wipe, and look. Each wipe features a large 6×3" 100% polyester towelette, refoldable to test multiple surfaces, and is housed in a durable 4×3" multi-layer pouch (foil, LDPE, polyester, EAA) weighing 2.54 g total. Trace Eye-D wipes are pretreated, and must be used within 30 minutes after opening. They should be used within one year of purchase for optimal results. Trace Eye-D wipes are unaffected by heat, cold, or altitude and are lightweight and portable, making them ideal for law enforcement, military, aviation security, corrections, K-9, and bomb squad personnel.

Chemical reaction attributes: Aliphatic explosives detection wipes utilize Griess. Chlorate-based explosives detection wipes utilize REDOX. Aromatic explosives detection wipes utilize Meisenheimer Complex Reaction/Formation. Peroxide-based explosives detection wipes utilize REDOX. Perchlorate-based Oxidizer detection wipes utilize Precipitation Reaction.

Certifications: Berry compliant.

Packaging: Resealable bag contains 10 individually wrapped wipes; bulk options are loose indivudually wrapped wipes (no outer resealable packaging).

Specifications
  • Désignation:
    Target substances: Ammonium Chlorate, Potassium Chlorate
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.