Trays, PFA
Tray, 700 ml, PFA, 6×4×2"
78474-495
New Product
: SAVILLEX
: 700-950
Tray, PFA, flanged rim for easy handling, chemically inert and resistant to temperature extremes, smooth, non-binding interior surface.
Service temperature range of PFA is –200 to 260 °C (–328 to 500 °F)
Flanged rim for easy handling
No cover available
- Volume:700 ml
- Désignation:Tray
- Dimensions:6×4×2"
- Matière:PFA



