Syringes, PFA
Syringe with permanent retrieve-dispense tube; 1.5×20 cm (int.Ø×L) (Dispensing tube), 20 ml, 115.6 mm (Length), 349.2 mm (Overall length), 22.9 mm
Catalog # 78474-377
New Product
Supplier: SAVILLEX
Fournisseur #: 700-521
Jump to:
Product Details & Documents
Ideal for ultrapure liquid transfer in environmental, biomedical and electronics applications.
Molded PFA syringes are available with a 10 or 20 ml capacity
PFA is chemically inert and resistant to temperature extremes
Integral plunger is made of high purity PTFE, with no O-rings or external seals required.
Service temperature range of PFA is −200 to +260 °C (−328 to 500 °F)
Spécifications
- Ø ext.:22.9 mm
- Capacité:20 ml
- Désignation:Syringe with permanent retrieve-dispense tube; 1.5×20 cm (int.Ø×L) (Dispensing tube)
- Longueur:115.6 mm (Length), 349.2 mm (Overall length)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



