Syringes, PFA
Syringe with tube connector, 20 ml, 115.6 mm (Length), 146.3 mm (Overall length), 22.9 mm
Catalog # 78473-588
New Product
Supplier: SAVILLEX
Supplier #: 700-520
Jump to:
Product Details & Documents
Ideal for ultrapure liquid transfer in environmental, biomedical and electronics applications.
Molded PFA syringes are available with a 10 or 20 ml capacity
PFA is chemically inert and resistant to temperature extremes
Integral plunger is made of high purity PTFE, with no O-rings or external seals required.
Service temperature range of PFA is −200 to +260 °C (−328 to 500 °F)
Specifications
- Ø ext.:22.9 mm
- Capacité:20 ml
- Désignation:Syringe with tube connector
- Longueur:115.6 mm (Length), 146.3 mm (Overall length)



