Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Standard Vials

Standard vial with conical interior; Pressure rating: 10 PSI; Compatible with 29 mm trays, 60 ml, 30.7×132.1 mm, PFA, Non, 33 mm
  78474-513
New Product
 :   SAVILLEX
 :  200-060-30
Standard Vials
  78474-513
 :  SAVILLEX
New Product
Standard Vials

Standard vial with conical interior; Pressure rating: 10 PSI; Compatible with 29 mm trays, 60 ml, 30.7×132.1 mm, PFA, Non, 33 mm

 
$121.08
   
Each
 

For 40 years, Savillex PFA vials have been the best choice for demanding trace metal applications, and are used in laboratories worldwide for sample preparation and storage.

  • Used typically for storage and also digestion in geochemistry

    Flat base for maximum heating efficiency

    Select the interior shape to suit the application

    Square exterior vials with hex closures have higher pressure rating

    Fin exterior vial used for microdistillation

    Maximum service temperature of PFA is 260 ºC/500 ºF

The bottom type and high service temperature range makes them ideal for use directly on a hot plate. Molded from high purity virgin PFA, they are chemically inert, with ultra low trace metal content.

 
  • Avec bouchon:
    Non
  • Taille du bouchon:
    33 mm
  • Capacité:
    60 ml
  • Désignation:
    Standard vial with conical interior; Pressure rating: 10 PSI; Compatible with 29 mm trays
  • Matière:
    PFA
  • Diameter ×H:
    30.7×132.1 mm
Accessories

 

  •  
    Description
    Thickness
     
     
  • 78473-994
    PTFE/silicone laminates, ext. Ø 33 mm
    PTFE: 0.25 mm; silicone: 2.3 mm
       
    Each - $10.99

 

  •  
    Description
    Thickness
     
     
  • 78474-219
    PTFE/silicone laminates, ext. Ø 24 mm
    PTFE: 0.25 mm; silicone: 2.3 mm
       
    Each - $10.08

 

  •  
    Description
    Thickness
     
     
  • 78473-570
    PTFE/silicone laminates, ext. Ø 9 mm
    PTFE: 0.25 mm; silicone: 1.3 mm
       
    Each - $9.54