PFA Jars
PFA jar, 120 ml, 56.9 mm (2.24"), 66.3 mm (2.61")
Catalog # 78473-820
New Product
Supplier: SAVILLEX
Fournisseur #: 100-0120-01
Jump to:
Product Details & Documents
Used for the collection, storage, or disposition of a wide variety of solutions or solids
Service temperature range is –200 to +260 °C (–328 to +500 °F).
The seamless design, radiused interior corners, and wide mouth opening allow for easy transfer and removal of contents. Knurled closures enable a secure grip. A proprietary PFA molding process produces a container with strong yet translucent walls so contents are visible.
Ordering information: Closures are not included, and must be ordered separately.
Spécifications
- Ø:66.3 mm (2.61")
- Capacité:120 ml
- Désignation:PFA jar
- Hauteur:56.9 mm (2.24")
Accessories
Informations sur le produit
- Catalog #HeightØAvailabilityPrice
- PFA Closure, 53mm, for use with 30617-474PFA Closure, 53mm, for use with 30617-47430617-51619.1 mm (0.8")62.5 mm (2.5")Log in pour la disponibilitéEach - $122.10
Informations sur le produit
- Catalog #HeightØAvailabilityPrice
- PFA Closure, 70mm, for use with 30617-476PFA Closure, 70mm, for use with 30617-47630617-51819.6 mm (0.8")80 mm (3.1")Log in pour la disponibilitéEach - $147.32
Informations sur le produit
- Catalog #HeightØAvailabilityPrice
- PFA Closure, 110mm, for use with 30617-480PFA Closure, 110mm, for use with 30617-48030617-52229 mm (1.1")122.7 mm (4.8")Log in pour la disponibilitéEach - $497.77
Informations sur le produit
- Catalog #HeightØAvailabilityPrice
- PFA Closure, 89mm, for use with 30617-478PFA Closure, 89mm, for use with 30617-47830617-52023.1 mm (0.9")99.8 mm (3.9")Log in pour la disponibilitéEach - $237.09
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



