Coat Hook Bars
Coat hook bar with 12 hooks, Stainless steel, 45.6", 1.0", 3.1"
78469-864
New Product
: REY1815-012
Optimize cleanroom gowning areas with these wall-mounted, all-welded 304 stainless steel coat hook bars. Available with six or twelve durable hooks, they are hygienic, easy to clean, and built for controlled environments.
- 6 or 12 hooks Premium 304 brushed stainless steel provides corrosion resistance Hygienic and rugged material features smooth surfaces for effortless cleaning Space-saving wall mount design is ideal for gowning rooms and production areas
Perfect for lab coats, coveralls, and other cleanroom apparel, ensuring a neat and professional workspace.
- Profondeur:1.0"
- Largeur:45.6"
- Désignation:Coat hook bar with 12 hooks
- Hauteur:3.1"
- Matière:Stainless steel
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



