Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Explorer™ Balances | Avantor

Explorer™ Balances

EXR224, 220.0 g, 89×89 mm, 0.1 mg, 2 s, 0.07 mg
Catalog # 78455-372
New Product
Supplier:   Ohaus
Fournisseur #:  31059211
Explorer™ Balances
Catalog # 78455-372
Supplier:  Ohaus
New Product
Explorer™ Balances
Explorer™ Balances

EXR224, 220.0 g, 89×89 mm, 0.1 mg, 2 s, 0.07 mg

Price
$10,680.80
Log in pour la disponibilité
Each
Product Details & Documents

The new Explorer EXR series offers an intuitive interface, outstanding weighing performance, and an environmentally friendly design. The new generation Explorer establishes a groundbreaking standard for laboratory operations.

  • 7" Touch Screen Display

  • WiFi, Bluetooth, USB, RS232 Connectivity
  • Full Metal Cast Aluminum Housing
  • Digital Leveling Bubble
  • NTP (Network Time Protocol)
  • Easy Integration with LIMS
  • Removeable Draft Shield

Seamless setup with motorized leveling, anti-pintch auto doors, touchless sensors, ionizers and draft shield lights. Has a 7-inch glass touchscreen, chemical protection and 2 modifiable status lights.

Ensure compliance with 4-level user system, password protection, and 100k internal system log. The time synchronization NTP function confirms data traceability to meet the
Pharmaceutical regulations.

Advanced communication capabilities with straightforward integration to Laboratory Information Management Systems (LIMS), and hassle-free data transfer with driverless HID for easy data input.

Certifications: IEC/EN 61010-1; CAN/CSA C22.2 61010-1; UL 61010-1.

Spécifications
  • Modèle:
    EXR224
  • Plateau de pesée/taille de la plateforme:
    89×89 mm
  • Repeatabilty:
    0.07 mg
  • Stabilization Time:
    2 s
  • Readability:
    0.1 mg
  • Weighing Capacity:
    220.0 g
  • Cat. No.:
    78455-372
  • Operating temperature range:
    5.0...40.0 °C
  • Communication interface:
    Ethernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth Dongle
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.