Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Explorer Plus™ Balances

Explorer Plus™ Balances

10200.0 g, 178×201 mm, 0.1 g, 1 s, 0.07 g
Catalog # 78455-378
New Product
Supplier:   Ohaus
Supplier #:  31059194
Explorer Plus™ Balances
Catalog # 78455-378
Supplier:  Ohaus
New Product
Explorer Plus™ Balances
Explorer Plus™ Balances

10200.0 g, 178×201 mm, 0.1 g, 1 s, 0.07 g

Price
$8,693.16
Log in for availability
Each
Product Details & Documents

The new Explorer EXP series offers a premium weighing performance, compliance support and data traceability. The advanced features take the EXP to the next level by optimizing the user experience. This Flagship balance is crafted to meet the most demanding requirements of modern scientific research.

  • 7" Touch screen display

  • Automatic draft shield doors
  • Built-in ionizer
  • WiFi, Bluetooth, USB, RS232 connectivity
  • Full metal cast aluminum housing
  • Detachable terminal
  • Automatic motorized leveling feet

Seamless setup with motorized leveling, anti-pintch auto doors, touchless sensors,
ionizers and draft shield lights. Has a 7" glass touchscreen, chemical protection and 2
modifiable status lights.

Ensure compliance with 4-level user system, password protection, and 100 K internal
system log. The time synchronization NTP function confirms data traceability to meet the
Pharmaceutical regulations.

Advanced communication capabilities with straightforward integration to Laboratory
Information Management Systems (LIMS), and hassle-free data transfer with driverless HID
for easy data input.

Certifications: IEC/EN 61010-1; CAN/CSA C22.2 61010-1; UL 61010-1.

Specifications
  • Plateau de pesée/taille de la plateforme:
    178×201 mm
  • Repeatabilty:
    0.07 g
  • Stabilization Time:
    1 s
  • Readability:
    0.1 g
  • Weighing Capacity:
    10200.0 g
  • Cat. No.:
    78455-378
  • Operating temperature range:
    5.0...40.0 °C
  • Modèle:
    EXP10201
  • Communication interface:
    USB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×10
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.