Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Explorer™ Balances

EXR12202, 12200 g, 178×201 mm, 0.01 g, 1 s, 0.007 g
Catalog # 78455-364
New Product
Supplier:   Ohaus
 :  31059228
Explorer™ Balances
Catalog # 78455-364
Supplier:  Ohaus
New Product
Explorer™ Balances
Explorer™ Balances

EXR12202, 12200 g, 178×201 mm, 0.01 g, 1 s, 0.007 g

Price
$9,843.40
Log in for availability
Each
Product Details & Documents

The new Explorer EXR series offers an intuitive interface, outstanding weighing performance, and an environmentally friendly design. The new generation Explorer establishes a groundbreaking standard for laboratory operations.

  • 7" Touch Screen Display

  • WiFi, Bluetooth, USB, RS232 Connectivity
  • Full Metal Cast Aluminum Housing
  • Digital Leveling Bubble
  • NTP (Network Time Protocol)
  • Easy Integration with LIMS
  • Removeable Draft Shield

Seamless setup with motorized leveling, anti-pintch auto doors, touchless sensors, ionizers and draft shield lights. Has a 7-inch glass touchscreen, chemical protection and 2 modifiable status lights.

Ensure compliance with 4-level user system, password protection, and 100k internal system log. The time synchronization NTP function confirms data traceability to meet the
Pharmaceutical regulations.

Advanced communication capabilities with straightforward integration to Laboratory Information Management Systems (LIMS), and hassle-free data transfer with driverless HID for easy data input.

 : IEC/EN 61010-1; CAN/CSA C22.2 61010-1; UL 61010-1.

Specifications
  • Modèle:
    EXR12202
  • Plateau de pesée/taille de la plateforme:
    178×201 mm
  • Repeatabilty:
    0.007 g
  • Stabilization Time:
    1 s
  • Readability:
    0.01 g
  • Weighing Capacity:
    12200 g
  • Cat. No.:
    78455-364
  • Operating temperature range:
    5.0...40.0 °C
  • Communication interface:
    Ethernet (RJ45) ×1, RS232 ×1; Optional Wi-Fi/ Bluetooth Dongle