Vikan® Compact Lobby Dustpan
Polypropylene, 11.6", 41.7", Black
Catalog # 78177-408
New Product
Supplier: Remco Products
Fournisseur #: 56589
Jump to:
Product Details & Documents
Space-saving, upright lobby dustpan with a locking lid. Suitable for use in janitorial, food manufacturing, and food retail businesses.
Compact and lightweight design reduces worker strain
- Can be paired with any lobby or angle broom
- Dustpan stands on its own and the lid locks into place
- Flexible lip conforms to floors for efficient sweeping
- Food-safe; made from FDA-compliant raw materials
Food-safe commercial dustpans are ideal for use in environments facing space or storage challenges. Move the handle back to open the pan, then gently press down to lock the lid. To unlock, press down again and then pull up on the handle to let gravity close the pan. Users don't have to touch the pan at any point in this process, making this color-coded lobby dustpan a hygienic option that is ideal for industries where cleanliness matters most. Disassembling and reassembling for cleaning is easy, and it can be cleaned in an industrial dishwasher or by hand.
Spécifications
- Color:Black
- Hauteur:41.7"
- Matière:Polypropylene
- Width:11.6"



