Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Vikan® Compact Lobby Dustpan | Avantor

Vikan® Compact Lobby Dustpan

Polypropylene, 11.6", 41.7", Blue
Catalog # 78177-410
New Product
Supplier:   Remco Products
Fournisseur #:  56583
Vikan® Compact Lobby Dustpan
Catalog # 78177-410
Supplier:  Remco Products
New Product
Vikan® Compact Lobby Dustpan
Vikan® Compact Lobby Dustpan

Polypropylene, 11.6", 41.7", Blue

Price
$47.90
Log in pour la disponibilité
Each
Product Details & Documents

Space-saving, upright lobby dustpan with a locking lid. Suitable for use in janitorial, food manufacturing, and food retail businesses.

  • Compact and lightweight design reduces worker strain

  • Can be paired with any lobby or angle broom
  • Dustpan stands on its own and the lid locks into place
  • Flexible lip conforms to floors for efficient sweeping
  • Food-safe; made from FDA-compliant raw materials

Food-safe commercial dustpans are ideal for use in environments facing space or storage challenges. Move the handle back to open the pan, then gently press down to lock the lid. To unlock, press down again and then pull up on the handle to let gravity close the pan. Users don't have to touch the pan at any point in this process, making this color-coded lobby dustpan a hygienic option that is ideal for industries where cleanliness matters most. Disassembling and reassembling for cleaning is easy, and it can be cleaned in an industrial dishwasher or by hand.

Spécifications
  • Color:
    Blue
  • Hauteur:
    41.7"
  • Matière:
    Polypropylene
  • Width:
    11.6"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.