Quartz Microfiber Filter, Pure
Pure, 120 mm, 430 μm, 85 g/m²
Catalog # 78172-228
New Product
Supplier: GVS FILTER TECHNOLOGY
: FP120D0QF2QUFC01
Jump to:
Product Details & Documents
Quartz microfiber filter, D0QF2 pure grade, binder-free, with low trace levels of heavy metals.
- Excellent retention of very fine particles Exceptional chemical and thermal resistance Excellent weight and dimensional stability with lowest trace metal content High permeation enables large volume of air to pass through Higher temperature stability than glass microfiber filters; up to 900 °C Excellent chemical stability with practically no filter-mass loss in the presence of acid gases
GVS Quartz microfiber filters are made with 100% pure quartz microfiber with zero binders. Exhibit greater chemical resistance at high temperatures than glass microfiber. Excellent choice for use in environments with extreme temperature up to 900°C and/or aggressive chemical exposure. Retention loading and air flow permeation similar to glass microfiber filters. Use wherever filters of the highest purity are needed.
Spécifications
- Ø:120 mm
- Épaisseur:430 μm
- Grade:Pure
- Weight:85 g/m²



