Quartz Microfiber Filter, Pure
Pure, 150 mm, 430 μm, 85 g/m²
78172-754
New Product
Supplier #: FP150D0QF2QUFC01
Quartz microfiber filter, D0QF2 pure grade, binder-free, with low trace levels of heavy metals.
- Excellent retention of very fine particles Exceptional chemical and thermal resistance Excellent weight and dimensional stability with lowest trace metal content High permeation enables large volume of air to pass through Higher temperature stability than glass microfiber filters; up to 900 °C Excellent chemical stability with practically no filter-mass loss in the presence of acid gases
GVS Quartz microfiber filters are made with 100% pure quartz microfiber with zero binders. Exhibit greater chemical resistance at high temperatures than glass microfiber. Excellent choice for use in environments with extreme temperature up to 900°C and/or aggressive chemical exposure. Retention loading and air flow permeation similar to glass microfiber filters. Use wherever filters of the highest purity are needed.
- Ø:150 mm
- Épaisseur:430 μm
- Grade:Pure
- Weight:85 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



