SteriWare® Scoops, Long Handled
HDPE, 25 ml, 356 mm, 34 mm, Sterile
Catalog # 77577-313
New Product
Supplier: SAMPLING SYSTEMS LTD
Fournisseur #: 8341H-25S
Jump to:
Product Details & Documents
These SteriWare® long handled scoops are the ideal tool for reaching into deep containers. The extra long handle will help operators keep their hands out of the product.
- Cross-contamination risk is eliminated - the device can be used straight from the bag
- Available sterile (SAL 10⁻⁶) and non sterile
They are all manufactured and packed in a cleanroom to ensure cleanliness and reduce particulate contamination.
These single use scoops are ideal for use in the laboratory, production and warehouse.
Handle length: 300 mm.
: Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials. BSE-/TSE-free. Full batch traceability.
: Individually bagged.
Spécifications
- Sterility:Sterile
- Largeur:34 mm
- Capacité:25 ml
- Longueur:356 mm
- Matière:HDPE



